Skip Content
POWERDRY HI-VIZ SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY HI-VIZ SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB300T
  • Mfr. Model # DFB300T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Hi-Vis Shirt
  • Colour Hi Viz Yellow
  • Material 70% Modacrylic, 15% Lenzing FR, 15% Rayon
  • Size Small Tall
  • ATPV Rating 8.1 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 8.75 oz
  • Standards NFPA 70E, ANSI 107-2010 Class 3, Level 2
  • Closure Type Pull Over
  • Sleeve Length 26-1/4"
  • Fits Chest Size 36" - 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list