Skip Content
POWERDRY HI-VIZ SHIRT 4XLT ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY HI-VIZ SHIRT 4XLT ORG

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFB356T
  • Mfr. Model # TNDFB356T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Material Polartec(R)
  • ATPV Rating 8.1 cal/cm²
  • Standards NFPA 70E
  • Size 4X-Large Tall
  • Fabric Weight 8.8 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 57" - 60"
  • Sleeve Length 34-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list