Skip Content
POWERDRY HI-VIZ SHIRT 4XL-ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY HI-VIZ SHIRT 4XL-ORG

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFB356
  • Mfr. Model # TNDFB356
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Material Polartec(R)
  • Size 4X-Large
  • Standards NFPA 70E
  • ATPV Rating 8.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.8 oz.
  • Sleeve Length 32-3/8"
  • Fits Chest Size 57" - 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list