POWERDRY HI-VIZ SHIRT 2XLT ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY HI-VIZ SHIRT 2XLT ORG

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFB354T
  • Mfr. Model # TNDFB354T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Standards NFPA 70E
  • Size 2X-Large Tall
  • Material Polartec(R)
  • ATPV Rating 8.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.8 oz.
  • Sleeve Length 33-3/8"
  • Fits Chest Size 49" - 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list