POWERDRY DUAL HAZARD SHIRT XS GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERDRY DUAL HAZARD SHIRT XS GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF038
  • Mfr. Model # TNDF038
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Polartec(R)
  • Size X-Small
  • Standards NFPA 70E
  • Colour Gray
  • ATPV Rating 9.5 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz.
  • Sleeve Length 28-7/8"
  • Fits Chest Size 32" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list