Skip Content
POWERDRY DUAL HAZARD SHIRT XL GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERDRY DUAL HAZARD SHIRT XL GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFH033
  • Mfr. Model # TNDFH033
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size X-Large
  • Material Polartec Flame Resistant Fabric (Rayon, Modacrylic, Para-aramid)
  • Colour Gray
  • Standards NFPA 70E, CAT 2, NFPA 2112
  • Fabric Weight 9.6 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 9.5 cal/cm²
  • Sleeve Length 30-7/8"
  • Fits Chest Size 45" - 48"
  • Item Dual Hazard Shirt
  • Closure Type Pull On
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list