POWERDRY DUAL HAZARD SHIRT MT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERDRY DUAL HAZARD SHIRT MT GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFH031T
  • Mfr. Model # TNDFH031T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Size Medium Tall
  • Material Polartec Flame Resistant Fabric (Rayon, Modacrylic, Para-aramid)
  • Standards NFPA 70E, CAT 2, NFPA 2112
  • ATPV Rating 9.5 cal/cm²
  • Sleeve Length 31-7/8"
  • Fabric Weight 9.6 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 37" - 40"
  • Item Dual Hazard Shirt
  • Number of Pockets 0
  • Closure Type Pullover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list