POWERDRY DUAL HAZARD SHIRT M GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY DUAL HAZARD SHIRT M GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFH031
  • Mfr. Model # TNDFH031
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Polartec(R)
  • Colour Gray
  • Standards NFPA 70E
  • Size Medium
  • ATPV Rating 9.5 cal/cm²
  • Fabric Weight 6.4 oz.
  • Sleeve Length 29-7/8"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 37" - 40"
  • Item Flame-Resistant Crewneck Shirt
  • Number of Pockets 0
  • Closure Type Pullover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list