POWERDRY DUAL HAZARD SHIRT LT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERDRY DUAL HAZARD SHIRT LT GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFH032T
  • Mfr. Model # TNDFH032T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Standards NFPA 70E, CAT 2, NFPA 2112
  • Size Large Tall
  • Material Polartec Flame Resistant Fabric (Rayon, Modacrylic, Para-aramid)
  • ATPV Rating 9.5 cal/cm²
  • Colour Gray
  • Fabric Weight 9.6 oz.
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 41" - 44"
  • Sleeve Length 32-3/8"
  • Item Dual Hazard Shirt
  • Closure Type Pull On
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list