POWERDRY DUAL HAZARD SHIRT 4XLT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY DUAL HAZARD SHIRT 4XLT GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFH036T
  • Mfr. Model # TNDFH036T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Material Polartec(R)
  • Standards NFPA 70E
  • Size 4X-Large Tall
  • ATPV Rating 9.5 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 57" - 60"
  • Sleeve Length 34-3/8"
  • Fabric Weight 6.4 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list