POWERDRY DUAL HAZARD SHIRT 3XLT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERDRY DUAL HAZARD SHIRT 3XLT GRY

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDFH035T
  • Mfr. Model # TNDFH035T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Material Polartec Flame Resistant Fabric (Rayon, Modacrylic, Para-aramid)
  • Size 3X-Large Tall
  • Standards NFPA 70E, CAT 2, NFPA 2112
  • ATPV Rating 9.5 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 33-7/8"
  • Fabric Weight 9.6 oz.
  • Fits Chest Size 53" - 56"
  • Item Dual Hazard Shirt
  • Closure Type Pull On
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list