Skip Content
POWERDRY 1/4 ZIP (7.5 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERDRY 1/4 ZIP (7.5 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB704T
  • Mfr. Model # DFB704T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item FR 1/4 Zip Shirt
  • Colour Black
  • Material 66% Modacrylic, 29% Rayon, 5% FR Spandex
  • Size 2X-Large Tall
  • ATPV Rating 6.6 cal/cm²
  • Fabric Weight 7.5 oz
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Standards CAT 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list