Skip Content
POWERDRY 1/4 ZIP (7.5 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWERDRY 1/4 ZIP (7.5 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB701
  • Mfr. Model # DFB701
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Material 66% Modacrylic, 29% Rayon, 5% FR Spandex
  • Item FR 1/4 Zip Shirt
  • ATPV Rating 6.6 cal/cm²
  • Size Medium
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 7.5 oz
  • Gender Men's
  • Standards CAT 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list