Skip Content
POWERCUT-700 PT39 25FT 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERCUT-700 PT39 25FT 230V

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558011673
  • Mfr. Model # 0558011673
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

Powercut(R) 700. Ideal for medium-duty cutting requirements in fabrication, manufacturing, construction and rental industries. Rated to cut up to 5/8 in and sever up to 3/4 in. Blowback technology eliminates high frequency start-ups that can disrupt CNC c

Technical Specs

  • Application Plasma Cutting
  • Cutting Capacity (In.) 5/8 Rate, 3/4 Maximum
  • Cable Length (Ft.) 25
  • Includes Input Power Cable with 230 V Plug, Torch, Spare Parts Kit, Ground Cable/Clamp
  • Item Powercut(R) 700
  • Overall Height (In.) 8
  • Overall Width (In.) 15
  • Overall Depth (In.) 22
  • Input (Amps) 41
  • Design Inverter
  • Duty Cycle 25%
  • PSI 70
  • Input Voltage 208/230/1/50/60
  • Rated Output 50 A
  • Series Powercut(R) 700

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list