Skip Content
POWERCUT-400 PT39 15FT 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERCUT-400 PT39 15FT 115/230V

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558011649
  • Mfr. Model # 0558011649
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Powercut(R) 400. Ideal for light to medium-duty cutting requirements in fabrication, manufacturing, construction and rental industries. Rated to cut up to 3/8 in and sever up to 1/2 in. Easily adaptable to 110 V or 230 V by simply changing the adapter plu

Technical Specs

  • Cable Length (Ft.) 15
  • Application Plasma Cutting
  • Includes Input Power Cable with 110 & 230 V Adaptor Plugs, Torch, Spare Parts Kit, Ground Cable/clamp
  • Cutting Capacity (In.) 3/8 Rated, 1/2 Maximum
  • Item Powercut(R) 400
  • Overall Depth (In.) 18
  • Overall Height (In.) 13
  • Design Inverter
  • Overall Width (In.) 6
  • Duty Cycle 20%
  • Input Voltage 120 - 230/1
  • Input (Amps) 22
  • Rated Output 30 A
  • PSI 70
  • Series Powercut(R) 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list