POWERCUT 1300 PT38 25FT 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERCUT 1300 PT38 25FT 230/460V

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558007221
  • Mfr. Model # 0558007221
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideal for medium-duty cutting requirements in fabrication, manufacturing, construction and rental industries. Rated to cut up to 1-1/4 in and sever up to 1-1/2 in. Built-in line conditioner tolerates poor input power. Easy access front panel with digital

Technical Specs

  • Item Powercut(R) 1300

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list