Skip Content
POWERBOLT 2.1 FAST CHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWERBOLT 2.1 FAST CHARGE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB39757
  • Mfr. Model # 39757
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Compatible with all Apple, Samsung and Blackberry Smartphones and Tablets when used with your own cable,excluding ACB39757, ACB39762, and ACB39768 which feature a hard-wired Lightning Cable. ACB39704 and ACB39705 include a Lightning to USB.

Technical Specs

  • Item DC Universal Car Adapter
  • Charges Up To (1) Device
  • Power Requirement Input: 10 V-18 V
  • For Use With USB Devices
  • Colour Black
  • Includes Warranty Card, IG
  • Standards CE Certification
  • Cable Length 1 m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list