Skip Content
POWERBOLT 1.0 FAST CHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERBOLT 1.0 FAST CHARGE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB39705
  • Mfr. Model # 39705
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Compatible with all Apple, Samsung and Blackberry Smartphones and Tablets when used with your own cable,excluding ACB39757, ACB39762, and ACB39768 which feature a hard-wired Lightning Cable. ACB39704 and ACB39705 include a Lightning to USB.

Technical Specs

  • For Use With iPhone 5, iPad 4/Mini
  • Includes Lightning Sync/Charging Cable
  • Item DC Universal Car Adapter
  • Power Requirement 10 V - 18 V
  • Charges Up To (2) Devices

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list