POWER TUBE BRUSH,3/4 D,BRASS,.006, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER TUBE BRUSH,3/4 D,BRASS,.006,

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M626
  • Mfr. Model # 33M626
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Max. RPM 2000
  • For Use With Power Tools, Drill Press
  • Item Power Tube Brush
  • Wire Dia. 0.006"
  • Shank Size 0.250"
  • Brush Dia. 3/4"
  • Overall Length 5-1/2"
  • Trim Length 2-1/2"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list