Skip Content
POWER TUBE BRUSH,1 1/2 D,BRASS,.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER TUBE BRUSH,1 1/2 D,BRASS,.00

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M623
  • Mfr. Model # 33M623
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Power Tools, Drill Press
  • Item Power Tube Brush
  • Max. RPM 2000
  • Wire Dia. 0.008"
  • Overall Length 3-1/2"
  • Shank Size 0.250"
  • Brush Dia. 1-1/2"
  • Trim Length 1"
  • Fill Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list