Skip Content
POWER TROWEL MACHINE 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER TROWEL MACHINE 36IN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH36E55
  • Mfr. Model # 36E55
  • UNSPSC # 27112206
  • CATALOGUE PAGE # 328
  • Shipping Weight 286.32 lbs

Product Details

5.5 HP Honda gas engine. Rotor diameter 36 inches. Unit weight 205 lbs. 93 kilo. Size 70 x 38 inches. Infinite blade pitch control 0 - 28 degrees. Dependable gearbox design. Responsive clutch and pulley system. Integrated lift hook. 4-blade design with maximum rotor speed of 118 RPM.

Technical Specs

  • Item 5.5 HP Power Trowel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list