POWER TRANSFER INTERMEDIATE PIVOT H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER TRANSFER INTERMEDIATE PIVOT H

RIXSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AZU9
  • Mfr. Model # 4AZU9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Electric Pivot Hinge
  • Finish Satin Chrome
  • Holes per Leaf 5
  • Material Brass
  • Mounting Full Mortised
  • Standards BHMA/ANSI NO: C07321/C0731
  • Range of Motion 180 Degrees
  • Pin Material Hardened Steel
  • Door Leaf Height 5"
  • Frame Leaf Height 5"
  • Bearing Type Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list