Skip Content
POWER TOOL MOTOR,3/4HP,3450 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER TOOL MOTOR,3/4HP,3450 115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4K143BB
  • Mfr. Model # 4K143BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Technical Specs

  • Full Load Amps 9.0/4.5
  • HP 3/4
  • Item Power Tool Motor
  • Phase 1
  • Hz 60
  • Nameplate RPM 3450
  • RPM Range 3001-3600
  • Shaft Length 1-7/8" & 1-7/8"
  • Voltage 115/230
  • Standards UL Component Recognized (E47479) and CSA Certified (701887)
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Frame 56
  • Length Less Shaft 9-1/8"
  • Motor Design Capacitor-Start
  • Motor Application Power Tool
  • Motor Thermal Protection Manual
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Ins. Class A
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list