POWER TOOL MOTOR,1/3 HP,3450 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER TOOL MOTOR,1/3 HP,3450 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5K600BA
  • Mfr. Model # 5K600BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • HP 1/3
  • Item Power Tool Motor
  • Full Load Amps 4.2
  • Nameplate RPM 3450
  • Phase 1
  • Voltage 115
  • Shaft Length 1-1/2" & 1-1/2"
  • Hz 60
  • RPM Range 3001-3600
  • Frame 48
  • Standards UL Component Recognized (E47479) and CSA Certified (701887)
  • Shaft Dia. 1/2"
  • Motor Application Power Tool
  • Length Less Shaft 8-1/4"
  • Motor Mounting Type Cradle Base
  • Ambient Temperature 40 Degrees C
  • Motor Design Split-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list