Skip Content
POWER TOOL MOTOR,1/2HP,1725 115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER TOOL MOTOR,1/2HP,1725 115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4K142BB
  • Mfr. Model # 4K142BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Full Load Amps 9.2/4.6
  • Item Power Tool Motor
  • HP 1/2
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 1-7/8" & 1-7/8"
  • Frame 56
  • Standards UL Component Recognized (E47479) and CSA Certified (701887)
  • Ambient Temperature 40 Degrees C
  • Voltage 115/230
  • Shaft Dia. 5/8"
  • Length Less Shaft 7-7/16"
  • Motor Application Power Tool
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class A
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list