Skip Content
POWER TOOL MOTOR,1/2 HP,3450 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWER TOOL MOTOR,1/2 HP,3450 115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6K866BA
  • Mfr. Model # 6K866BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Full Load Amps 6.6
  • HP 1/2
  • Item Power Tool Motor
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 1-1/2" & 1-1/2"
  • Standards UL Component Recognized (E47479) and CSA Certified (701887)
  • Voltage 115
  • Shaft Dia. 1/2"
  • Ambient Temperature 40 Degrees C
  • Frame 48
  • Length Less Shaft 8-1/4"
  • Motor Application Power Tool
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list