Skip Content
POWER TOOL ADAPTER E-ZEE LOCK 2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER TOOL ADAPTER E-ZEE LOCK 2FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUV3
  • Mfr. Model # 1XUV3
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 0.45 lbs

Product Details

Power Tool Adapter, E-Zee Lock(TM), Indoor/Outdoor, Cord Length 2 Ft, Gauge/Conductor 14/3, Max Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange w/Black Stripe, Temp Range -40 To 167 F, Nominal Outside Dia 0.520 In, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL, CUL

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Orange with Black Stripe
  • Indoor/Outdoor Indoor and Outdoor
  • Watts 1,875
  • Standards UL, CUL
  • Power Indicator No
  • Nominal Outside Dia. 0.52"
  • NEMA Receptacle Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 2 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Shape - Ext. Cords and Outlet Strips Round
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list