Skip Content
POWER SUPPLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER SUPPLY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDABL8WPS24200
  • Mfr. Model # ABL8WPS24200
  • UNSPSC # 39121002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Hold Up Time Greater than 18 ms
  • Item Power Supply
  • Input Voltage 380 to 500
  • Hz 50/60
  • Peak Amps 1.5
  • Standards UL, CSA, CE, RoHS
  • Status Indicator LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list