Skip Content
POWER SUPPLY OUTPUT 24VDC 2.1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY OUTPUT 24VDC 2.1A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQABL7RM24025
  • Mfr. Model # ABL7RM24025
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Hz 50/60
  • Item Power Supply
  • Peak Amps 3
  • Input Voltage 100-240VAC
  • Hold Up Time 100VAC Equal Greater Than 10ms, 230VAC Equal Greater Than 150ms
  • Standards UL, CSA, RoHs, Semi F47, CE, TUV, Ctick
  • Status Indicator Green LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list