Skip Content
POWER SUPPLY DIN MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER SUPPLY DIN MOUNT

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQABL7RP1205
  • Mfr. Model # ABL7RP1205
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Input Voltage 100-240VAC
  • Peak Amps 5.5
  • Hz 50/60
  • Item Power Supply
  • Hold Up Time 100VAC Equals Greater Than 20, 240VAC Equals Greater Than 240
  • Standards UL, CSA RoHS, Semi F47, CE, TUV, CTick
  • Status Indicator Green/Orange LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list