POWER SUPPLY CORD 8FT C.U.L. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POWER SUPPLY CORD 8FT C.U.L.

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3AY39
  • Mfr. Model # 3AY39
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Power Cord
  • Temp. Range 32 - 194 Degrees F
  • Cord Length 8 ft.
  • Jacket Colour Black
  • Max. Amps 15
  • Shape Round
  • NEMA Plug Configuration 6-15P
  • Standards UL, C-UL, OSHA
  • Nominal Outside Dia. 0.375"
  • Voltage 250
  • Max. Cord Temp. 194 Degrees F
  • NEC Cord Designation SJO
  • Wire and Cable Item Power Cord
  • Connector End - Wire and Cable Bare
  • Gauge/Conductor - Wire and Cable 14/3
  • Jacket Material - Wire and Cable Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list