Skip Content
POWER SUPPLY CORD 12 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY CORD 12 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD86
  • Mfr. Model # 1FD86
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 0.66 lbs

Product Details

Power Supply Cord,Gauge/Conductor 16/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 13,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 13
  • Temp. Range 32 Degrees - 194 Degrees F
  • Cord Length 8 ft.
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Nominal Outside Dia. 0.340"
  • Voltage 125
  • Standards UL, C-UL, RoHS
  • Shape Round
  • NEC Cord Designation SJO
  • Wire and Cable Item Power Supply Cord
  • Max. Cord Temp. 194 Degrees F
  • Connector End - Wire and Cable Bare
  • Gauge/Conductor - Wire and Cable 16/3
  • Jacket Material - Wire and Cable Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list