Skip Content
POWER SUPPLY 6/12/24 VDC 1.2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY 6/12/24 VDC 1.2A

ALTRONIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TEU5
  • Mfr. Model # 4TEU5
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Height (In.) 1.50
  • Includes Battery Leads, Tape
  • For Use With -
  • Item Power Supply 6/12/24 VDC @ 1.2A
  • Finish -
  • Length (In.) 3.00
  • Material Phenolic or Fiberglass
  • Type Power Supply/Charger
  • Voltage Output 6VDC or 12VDC or 24VDC
  • Input Voltage 12/16.5/24VAC
  • Input Frequency (Hz) 60
  • Batteries Required No
  • Width (In.) 2.50
  • Number of Outputs 6VDC or 12VDC or 24VDC
  • Enclosure Depth (In.) -
  • Standards -
  • Output Current (Amps) 6VDC or 12VDC @ 1.2A / 24VDC @ 750mA
  • Enclosure Height (In.) -
  • Enclosure Width (In.) -
  • Sub-Category Power Supply/Charger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list