Skip Content
POWER SUPPLY,35W,24V,1.5A,DIN,COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY,35W,24V,1.5A,DIN,COVER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VRZ9
  • Mfr. Model # 6VRZ9
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Input Voltage 100 to 240VAC
  • Hz 50/60
  • Item Power Supply
  • Status Indicator Green LED
  • Standards UL,CSA,EN/VDE,CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list