Skip Content
POWER SUPPLY,3-14 VDC, 12 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY,3-14 VDC, 12 A

B&K PRECISION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6T508
  • Mfr. Model # 6T508
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Includes Instructions
  • Item Single Output DC Power Supply
  • Line Volts Regulation Less Than or Equal To 0.8%
  • Ripple Volts Regulation Less Than or Equal To 10mV RMS
  • Connection Parallel or Series
  • Input Frequency (Hz) 50/60
  • Input Voltage 120/230 VAC
  • Load Regulation Less Than or Equal To 0.8%
  • Meter Type 2 Analog
  • Output Current (Amps) 12A @ 13.8VDC
  • Output Volts (DC) 3 to 14
  • Protection Overload, Thermal, Short Circuit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list