Skip Content
POWER SUPPLY, 24VDC, AMPS 2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY, 24VDC, AMPS 2.5

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2REJ8
  • Mfr. Model # 2REJ8
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Hz 60
  • Item Power Supply
  • Input Voltage 100 to 240VAC
  • Status Indicator Green/Orange 7 Segment LED
  • Standards UL, CSA, VDE, CE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List