Skip Content
POWER SUPPLY,22MM,SCREW,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SUPPLY,22MM,SCREW,PLASTIC

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMN5
  • Mfr. Model # 6AMN5
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With C-2000
  • Material of Construction Plastic
  • Size 22mm
  • Item Power Supply
  • Standards UL/CSA
  • NEMA Rating Suitable for all NEMA types

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list