Skip Content
POWER SUPPLY 20W 5V 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWER SUPPLY 20W 5V 4A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDABL8MEM05040
  • Mfr. Model # ABL8MEM05040
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Hz 50/60
  • Item Power Supply
  • Hold Up Time At nominal voltage Equals Greater 10ms
  • Input Voltage 100-240VAC
  • Peak Amps 5.6
  • Standards UL, CSA RoHS, Semi F47, CE, TUV, CTick
  • Status Indicator Green LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list