Skip Content
POWER STEERING PUMP PULLEY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER STEERING PUMP PULLEY KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZR3
  • Mfr. Model # 1MZR3
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.11 lbs

Technical Specs

  • Screw Size 5/8"-18UNF, 5/8"-18UNF,3/8"-16 UNC, 3/8"-16UNC x M6 - 1.25mm
  • Application This Tool Can Be Used For GM And Ford Power Steering Pump Pulley Remover/Installation
  • Includes Disconnect Tool, Bushing, Screw Set
  • Use with Model Vehicles With Saginaw, Thompson, And Ford C111 And C2 Power Steering Pumps
  • Item Power Steering Pump Pulley Kit
  • Bolt Circle Dia. (In.) 1 1/8, 1 1/4, 1 5/16, 1 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list