Skip Content
POWER STEERING FIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER STEERING FIX

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF905
  • Mfr. Model # 905
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Stops leaks, eliminates squeaks, and extends the life of fluid. This exclusive formula lubricates worn components and prevents hardening and shrinkage of seals. Ideal for import, domestic and heavy-duty applications. Suitable for rack and pinion systems.

Technical Specs

  • Application Lubricates Worn Components and Prevents Hardening of Seals
  • Flash Point (F) Greater than 399 Degrees F COC
  • Item Red Rocket(TM) Power Steering Fix-All
  • Package Quantity 6
  • Size 300mL
  • Type Cartridge
  • Appearance Clear Amber Liquid, Slight Hydrocarbon Odour
  • Specific Gravity 0.868 at 15.5 Degrees C
  • Standards NIOSH

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list