Skip Content
POWER STATION,60A 600V FUSED DISCON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER STATION,60A 600V FUSED DISCON

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUL3
  • Mfr. Model # 3GUL3
  • UNSPSC # 39121002
  • CATALOGUE PAGE # 1406
  • Shipping Weight 546.0 lbs

Technical Specs

  • Item Portable Power Station
  • kVA Rating 30
  • Colour Silver/Black
  • NEMA Rating 3R
  • Standards UL, CSA
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list