Skip Content
POWER STATION,30A 480V 3R DISCONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER STATION,30A 480V 3R DISCONN

CEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUL4
  • Mfr. Model # 3GUL4
  • UNSPSC # 39121002
  • CATALOGUE PAGE # 1406
  • Shipping Weight 552.0 lbs

Technical Specs

  • Item Portable Power Station
  • Colour Silver/Black
  • kVA Rating 30
  • Standards UL, CSA
  • NEMA Rating 3R
  • Amps 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list