POWER SPIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER SPIN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG41408
  • Mfr. Model # 41408
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 271
  • Shipping Weight 5.55 lbs

Product Details

25' of our toughest 1/4" cable lets you deliver more torque to the clog. Heavier gauge cable. Sealed drum with molded gasket. The patented AUTOFEED(R) trigger and MAXCORE(R) cable power through clogs fast.

Technical Specs

  • Item Power Spin With Autofeed(R)
  • Features Pull Trigger and Turn Handle, or Add Any Variable Speed (Left / Right) Chuck Drill Machine for Extra Power, Cable Self-Feeds Down Drain, , No Mess. Hands Don'T Touch Cable, Equipped With 1/4" X 25" (6.3 mm X 7.6 M) MAXCORE(R) Cable With Bulb Auger.
  • Cable Dia. (In.) 1/4"
  • Includes Equipped with 1/4" x 25" (6.3 mm x 7.6 m) MAXCORE(R) Cable with Bulb Auger.
  • Cable Length (Ft.) 25 ft.
  • Cable Type Maxcore(R)
  • Chuck Type Autofeed Trigger
  • Drain Line Capacity I.D. (In.) 1-1/2"
  • Drum Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list