Skip Content
POWER SOCKET, 1/2IN DR, 5/16IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SOCKET, 1/2IN DR, 5/16IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5510
  • Mfr. Model # 5510
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.307 lbs

Product Details

1/2 inch Square drive thin wall extra long socket - 6 point.

Technical Specs

  • Features Thin Wall, Extra Long Length, Double Hex
  • Finish Oiled
  • Item Power Socket
  • Size 5/16"
  • Drive Size 1/2"
  • Drive Type Square
  • Material Heat Treated Alloy Steel
  • SAE or Metric SAE
  • Standards ASME B107.17M
  • Socket Type Thin Wall, Extra Long Length
  • Overall Length 3-1/4"
  • Number of Points 6
  • Socket Depth Deep
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list