Skip Content
POWER SOCKET, 1/2IN DR, 1/2IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWER SOCKET, 1/2IN DR, 1/2IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5516
  • Mfr. Model # 5516
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.382 lbs

Product Details

1/2 inch Square drive thin wall extra long socket - 6 point.

Technical Specs

  • Features Thin Wall, Extra Long Length, Double Hex
  • Item Power Socket
  • Finish Oiled
  • Material Heat Treated Alloy Steel
  • SAE or Metric SAE
  • Size 1/2"
  • Drive Size 1/2"
  • Drive Type Square
  • Socket Type Thin Wall, Extra Long Length
  • Standards ASME B107.17M
  • Overall Length 3-1/4"
  • Number of Points 6
  • Socket Depth Deep
  • Output Type Hex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List