Skip Content
POWER RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POWER RELAY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5Z544
  • Mfr. Model # 5Z544
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Coil Volts 24VAC
  • HP @ 120V 1-1/2
  • HP @ 240V 1-1/2
  • Item Relay
  • Contact Material Silver Cadmium Oxide
  • Standards E40944
  • Dimensions 2.30"H, 2.50"W, 2.50"D
  • Number of Poles 2
  • Coil Rating Not Rated
  • Number of Pins - Relay 6
  • Contact Form - Relay DPST-NO
  • DC Contact Rating - Relay 40 A @ 28 V
  • AC Contact Rating - Relay 40 A @ 300 V
  • Electrical Connection - Power Relay Screw
  • Power Relay Style Open Power Relay
  • Mounting - Power Relay Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list