POWER PRECISION SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER PRECISION SCREWDRIVER

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL500
  • Mfr. Model # 500
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 107
  • Shipping Weight 0.3 lbs

Product Details

Power precision screwdriver for computers, electronics, industrial applications, hobbies and crafts. Quick change chuck, 10+ hours of power, 100+ RPM, super-torque drive, cordless (2 AAA alkaline batteries included). Includes #0 and #00 Phillips, 1/16 inch and 1/8 inch slot, T5 and T6 torque.

Technical Specs

  • Item Power Screw driver
  • Features Super Micro Torque Drive Motor, Forward And Reverse Controls
  • Handle Type Ergonomic
  • Includes (6) 1/8" Bits, Hex 1/8", 1/16", Torx T5, T6, Phillips #0, #00 And Batteries
  • No Load RPM 100
  • Tool Weight 0.1 lb.
  • Voltage 3 V
  • Chuck Size 1/8"
  • Battery Capacity 1.5 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Alkaline
  • Tool Length 8"
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list