POWER PACK,FOR 13-1/4 IN UPBL EXH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER PACK,FOR 13-1/4 IN UPBL EXH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN16D519
  • Mfr. Model # 16D519
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.4 lbs

Technical Specs

  • Application Convert an Existing Dayton Centrifugal Upblast Exhaust Ventilator to an Energy-Efficient, Variable Speed Direct-Drive Upblast Exhaust Ventilator
  • For Use With 1MBE8, 4HZ44-4HZ47, 4YY15, 5DVL8, 43Y140
  • Includes Support Pan, Aluminum Backward-Inclined Wheel, Variable Speed UL Recognized Motor, Motor-Mounted Potentiometer for Speed Adjustment, Instructions
  • HP 3/4
  • Nameplate RPM 300 - 1,725
  • Item Energy Efficient PowerPack
  • Phase 1
  • Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list