POWER PACK,2 HP,1725 RPM,208 TO 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER PACK,2 HP,1725 RPM,208 TO 230

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFF1
  • Mfr. Model # 3CFF1
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.65 lbs

Technical Specs

  • Nameplate RPM 1725
  • Full Load Amps 6.2/3.1
  • Item Power Pack
  • HP 2
  • Phase 3
  • Hz 60
  • Voltage 208-230/460
  • RPM Range 1400-1800
  • For Pump Number 5YN74

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list