POWER MIXER W/PADDLE,2 SPEED,110V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWER MIXER W/PADDLE,2 SPEED,110V

QEP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HXC6
  • Mfr. Model # 5HXC6
  • UNSPSC # 20122823
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.68 lbs

Technical Specs

  • Application For Mixing Mortar, Thinset, Grout, Paint and Other Viscous Materials
  • Includes Paddle
  • Material Metal Enclosed Motor and Steel Paddle
  • Item Power Mixer with Paddle
  • Size 40 x 13-1/2"
  • Type 2 Speed
  • Function 1st Gear 180-460 RPM, 2nd Gear 300-700 RPM
  • Max. RPM 700
  • Motor 110V
  • Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list